Add More Items
View All Quick Selects
Below you can add an image for 'switch plate' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.25 In L.
Total Availability: In Stock
Check local availability
Book Price
$35.15
Each
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.77 In L.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$39.86
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.90 In L.
$77.67
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 3.12 In L.
$320.47
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 2.88 In L.
$181.74
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 300-800 Kcmil, 5/8" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
$117.56
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.48 In L.
$28.03
1/2" Diameter Stud Holes Spaced 1-3/4" On Center (Nema-Spacing), 600 Volt Rated, Aluminum, Tin Plated.
$207.98
18 X 1-1/2" Nail Plate With Nail/Screw Holes, Pre-Galvanized
$160.85
Per 100
Copper Compression Lug, 1 Hole W/ Inspection Window, 1/0 Awg, 3/8" Stud, Short Barrel, Tin Plated.
$21.69
6 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 7 or 374 Die Index.
$24.53
Peco Fasteners Wall Plate Screw Assortment Kit - (6 Sizes)
$49.50
1000 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 27 Die Index.
$329.94
Bracket, Pre-Galvanized, Steel, Cover Plate Mounting Bracket Style, 0.05 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$458.45
Mounting Plate, 7.5 X 0.7 X 7.5 In, 0.25 LB
$19.22
4/0 Awg Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Purple Color Code, 15 Die Index.
$36.61
500 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
$66.48
Peco Fasteners 5 X 18 Boca Plate - 16 Gauge
$10.64
Peco Fasteners 5 X 8 Boca Plate - 16 Gauge
$175.37
Eaton M22 Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: On/ GB6, IP66, Nema 4X, 13
$8.12
20
Popularity
Default